Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mohawk Paper, Brite-Hue, Ltr, 20lb., Orange, PK500 10132-9

Paper, Brite-Hue, Ltr, 20lb., Orange, PK500 (Discontinued)

  • Mfr # 10132-9
  • Zoro # G5024297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10132-9
Zoro #
G5024297
UPC #
808604000897
Country of Origin
United States

Details

Item
Paper,Brite-Hue ,Ltr,20lb.,Orange,PK500
Color
Orange
Paper Weight
20 lb.

Description

Paper,Brite-Hue ,Ltr,20lb.,Orange,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.