Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Spreader, M-1 Speed

  • Mfr # 50926

  • Zoro # G4869672


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
M-1 Speed
Application
Tire Repair
Number of Pieces
1
For Use With
Tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50926
Zoro #
G4869672
UPC #
-
Country of Origin
China

Dimensions

Length
23 in
Overall Length
23 in

Details

Material
Steel
Type
M-1 Speed
Application
Tire Repair
Number of Pieces
1
For Use With
Tires
Item
Tire Spreader
Tool Type
Tire Repair Tool
Number of Sockets Included
0
Product Type
Tire Spreader

Description

Tire Spreader, Material Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.