This item is Discontinued.

Mohawk Usa DOT Reacher Pickup Tool 32 Inch 2533

DOT Reacher Pickup Tool 32 Inch (Discontinued)

  • Mfr # 2533
  • Zoro # G202697104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2533
Zoro #
G202697104
UPC #
183213000149
Country of Origin
China

Dimensions

Length
34.4
Outside Diameter
1
Width
5.5
Overall Height
4.8

Description

The DOT Reacher, Non-Locking, Extra-Strong Pick-up Tool lets you quickly and safely clean up highways, golf courses, parks, beaches and lawns. It's also ideal for retrieving objects from hard-to-reach places like high shelves or for sanitary cleanup in restrooms. Tool is non-locking. Replacement rubber cups (Item # 159891) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.