Shop MOHAWK
See all product information
Create Account
Vinyl Cove Wall Base, Vinyl, Aircraft Carrier, 48 in L, 4 in W
- Mfr # CVW04-073
- Zoro # G911674021
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Length
48 in
Color
Aircraft Carrier
Thickness
0.0125 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVW04-073
- Zoro #
- G911674021
- UPC #
- 636738729700
- Country of Origin
- United States
- Item
- Vinyl Cove Wall Base
- Material
- Vinyl
- Color
- Aircraft Carrier
- Coverage Area
- 120 linear ft.
Dimensions
- Length
- 48 in
- Thickness
- 0.0125 in
- Width
- 4 in
Description
Elevate your space with Mohawk vinyl wall base. This flexible, durable, and easy to clean wall base is perfect for any DIY flooring project. Mohawk vinyl wall base leaves your flooring project with a polished look. Maintenance is a breeze - a simple wipe-down with a wet rag is all it takes! Make sure to elevate your space and give your flooring project the perfect finishing touch with Mohawk vinyl wall base. As a worldwide leader in flooring solutions, Mohawk is committed to innovation, performance, and sustainability. Many of our collections have changed the face of flooring, and we are renowned for creating unique products that add style and value to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.