Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cove Wall Base, Vinyl, Cream, 48 in L, 4 in W

  • Mfr # CVW04-731

  • Zoro # G411674002


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Length
48 in
Color
Cream
Thickness
0.0125 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVW04-731
Zoro #
G411674002
UPC #
636738730584
Country of Origin
United States

Dimensions

Length
48 in
Thickness
0.0125 in
Width
4 in

Details

Item
Vinyl Cove Wall Base
Material
Vinyl
Color
Cream
Coverage Area
120 linear ft.

Description

Elevate your space with Mohawk vinyl wall base. This flexible, durable, and easy to clean wall base is perfect for any DIY flooring project. Mohawk vinyl wall base leaves your flooring project with a polished look. Maintenance is a breeze - a simple wipe-down with a wet rag is all it takes! Make sure to elevate your space and give your flooring project the perfect finishing touch with Mohawk vinyl wall base. As a worldwide leader in flooring solutions, Mohawk is committed to innovation, performance, and sustainability. Many of our collections have changed the face of flooring, and we are renowned for creating unique products that add style and value to any space.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.