Shop MOIST MARK PLUS
See all product information
Create Account
Slide/Cassette Marker, Black, 0.75mm, PK10
- Mfr # MP1000
- Zoro # G3980989
product price:Â
$
33.99
/pk of 10, $3.40/ea
Key Features
Color
Black
Dry Time
Non-Drying
Tip Size
0.75mm
Includes
10 Markers
Product Type
Ink Industrial Marker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP1000
- Zoro #
- G3980989
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Slide/Cassette Marker
- Color
- Black
- Dry Time
- Non-Drying
- Includes
- 10 Markers
- Product Type
- Ink Industrial Marker
- Pigment Color
- Black
Dimensions
- Tip Size
- 0.75mm
Description
Slide/Cassette Marker, Dry Time Non-Drying, Includes 10 Markers, Pigment Color Black, Product Type Ink Industrial Marker, Tip Size 0.75mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.