Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Elite Series Floater Bluebill Decoy WBar Remote (Discontinued)

  • Mfr # HW2495
  • Zoro # G308279945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW2495
Zoro #
G308279945
UPC #
816740004174
Country of Origin
China

Description

The MOJO Floater has proved to be one of the most popular of our Line of Spinning Wing Decoys Offering the significant advantages of not needing a support pole thus allowing the decoy to float and turn and often dance in a super realistic way, and easily deployable in deeper water Often ducks are more attracted to SWD's when the wings are close to the water Now, MOJO offers these same advantages in a Floater Decoy in their new, patent pending Elite Series Featuring all components in solid housing connected to the easily installed molded float, with the super quiet, flexible body Elite features result in a faster, quieter, smoother, more userfriendly decoy Equipped with stateoftheart remote control Float conveniently snap locks onoff to the decoy housing with half turn Operates on 4AA batteries not included in a convenient snapin battery housing Float designed to receive 11 threaded stabilizing bar with 14 oz lead weight allowing the decoy to remain stable in much rougher water Eyelet on float to accept anchor cord Available in Mallard Drake, Bluebill Drake and Redhead Another added feature allows float to be removed and battery pack will accept standard MOJO Support Pole Mojo HW2495 816740004174

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.