Families of Today, Wooden, 8-Puzzle Set

  • Mfr # MJ-345204

  • Zoro # G816513890


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK-K
Recommended Age
3-5 years
Color
Multicolor
Material
Wood
Includes
8 Wood Puzzles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJ-345204
Zoro #
G816513890
UPC #
892873001969
Country of Origin
China

Details

Recommended Grade
Grade PK-K
Recommended Age
3-5 years
Color
Multicolor
Material
Wood
Includes
8 Wood Puzzles

Description

The Families of Today wooden puzzle set shows the varying make-up of families in the United States and other countries. These eight puzzles show multi-racial families and depicts caretakers as grandparents, sisters, single fathers, and more. Ages 3-5, 8 puzzles of 7-12 pieces each. 9" x 11" finished size of each puzzle.


  • This eight puzzle shows multi-racial families and depicts caretakers as grandparents, sisters, single fathers, and more
  • The Families of Today wooden puzzle set shows the varying make-up of families in the United States and other countries
  • 8 puzzles of 7-12 pieces each.
  • 9" x 11" finished size of each puzzle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.