Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farmyard Adventure Floor Puzzle

  • Mfr # MJ-330015

  • Zoro # G216038801


product price: $27.29
/ea

Key Features

Recommended Age
3-6 years
Recommended Grade
Grade PK-1
Color
Multicolor
Material
Cardboard
Includes
1 Puzzle (36 Puzzle Pieces)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-330015
Zoro #
G216038801
UPC #
892873001365
Country of Origin
China

Details

Recommended Age
3-6 years
Recommended Grade
Grade PK-1
Color
Multicolor
Material
Cardboard
Includes
1 Puzzle (36 Puzzle Pieces)

Description

Take your child on an exciting journey through the farm with the Farmyard Adventure floor puzzle! This colorful 2' x 3' puzzle is perfect for ages 3 and up, featuring 36 large, sturdy pieces that are easy for little hands to assemble. Kids will love exploring the lively farmyard scene, packed with friendly animals, tractors, and vibrant countryside details. Not only is this puzzle fun, but it also encourages problem-solving, hand-eye coordination, and imaginative play. It's the perfect way to introduce preschoolers to farm life while developing essential skills. Ages 3+, 36 pieces, 2x3 finished size.


  • Exciting farmyard theme: Explore friendly animals, tractors, and vibrant countryside details
  • Kid-friendly design: Features 36 large, sturdy pieces perfect for little hands (ages 3+).
  • Skill-building benefits: Problem-solving, hand-eye coordination, and imaginative play.
  • Generous size: Assembles into a colorful 2' x 3' finished puzzle.
  • Educational and fun: Introduces preschoolers to farm life while fostering essential developmental skills.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.