Zoro Homepage

Seek and Peek Mommy and Me Memory Match

  • Mfr # 810002

  • Zoro # G016038674


product price: $36.99
/ea

Key Features

Recommended Grade
Grade PK
Material
Paper
Includes
58 Cards (29 Sets)
Color
Multicolor
Recommended Age
18-48 months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810002
Zoro #
G016038674
UPC #
892873001938
Country of Origin
China

Details

Recommended Grade
Grade PK
Material
Paper
Includes
58 Cards (29 Sets)
Color
Multicolor
Recommended Age
18-48 months

Description

Some animal parenting can be similar to human parenting. Many species take extraordinary steps to nurture and protect their young ones. Children are sure to take interest in animal life as they view and play this memory-match game. The set contains 29 different images for a total of 58 laminated 9 cards, which are sturdy but flexible for easier grasping by small fingers. Each card is 9 in diameter. Ages 18+ months to 4 years. Includes 58 cards 29-sets.


  • Children are sure to take interest in animal life as they view and play this memory-match game.
  • The set contains 29 different images for a total of 58 laminated 9" cards
  • This book shows how some animal parenting can be similar to human parenting
  • The laminated cards are sturdy but flexible for easier grasping by small fingers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.