Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moki Moki ACC HPPOS1 Popper Skull Soft Cushion Headphone; Black ACC HPPOS1

Moki ACC HPPOS1 Popper Skull Soft Cushion Headphone; Black (Discontinued)

  • Mfr # ACC HPPOS1
  • Zoro # G104153944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC HPPOS1
Zoro #
G104153944
UPC #
9328854006247
Country of Origin
China

Description

Poppers are soft cushioned headphones ideal for those who want to listen to their tunes or play games in their own style.

Features
  • 120cm (4’) flat cable - easier to untangle
  • DJ style swivel ear cups
  • Great quality sound
  • Suitable for use with all 3.5 mm audio devices
Specifications
  • Color: Black
  • Speaker Driver: 40 mm / 1 3/5"
  • Sensitivity: 110 dB
  • Impedance: 32 O @ 1kHz
  • Frequency Response: 20Hz - 20kHz
  • Cable Length: 120 cm / 4 ft
  • Plug: 3.5 mm / 1/8" gold plated
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.