Zoro Homepage

Liquid 32 oz. Mold Blocker, Trigger Spray Bottle

  • Mfr # FG516T

  • Zoro # G3544852


product price: $9.69
/ea

Key Features

Color
Clear
Size
32 oz.
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Trigger Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG516T
Zoro #
G3544852
UPC #
075919005163
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Item
Mold Blocker
Color
Clear
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Trigger Spray Bottle
For Use On
Interior, Exterior, Glazed Tiles, Tubs, Shower Curtains, Stalls, Window Sills, Cabinets, Garbage Cans, Bedding, Apparel, Upholstery, Carpets
Standards
EPA Registered
Application Method
Trigger Spray
Item - Mildew and Mold Remover
Mold Proof Barrier
Recommended Dilution
Ready to Use
Contains
Trihydroxysilyl, Propyldimethyloctadecyl Ammonium Chloride
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Primary Chemical
Quat
Cleaner Container Type
Trigger Spray Bottle
Includes Chemical
Quat
pH Value
Neutral
EPA Registered
Yes
Nonflammable
No
Rinse Required
Yes
Low Foaming
No
Biodegradable
No
Surfaces for Use On
Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel
pH Level
8
Plastic Safe
No
Product Label
Mold Control
Properties
Nonflammable
NSF Rating
Not Rated
EPA Registration Number
4091-12

Description

Mold Control, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Trihydroxysilyl, Propyldimethyloctadecyl Ammonium Chloride, EPA Registered Yes, EPA Registration Number 4091-12, NSF Rating Not Rated, Properties Nonflammable, Ready to Use, Standards EPA Registered, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Fragrance Unscented, pH Level 8, pH Value Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.