Shop All Storage Totes & Containers
Molded Fiberglass
Stacking Container, Blue, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H
Mfr # 7801085268W
Zoro # G3140545
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 300 lb
- Material Fiberglass Reinforced Plastic
- Overall Height 7 1/2 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 7801085268W
- Zoro # G3140545
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 7 1/2 in |
Overall Width | 20 in |
Details
Color | Blue |
Load Capacity | 300 lb |
Material | Fiberglass Reinforced Plastic |
Item | Stacking Container |
Volume Capacity | 2.4 cu ft |
Type | Nest and Stack Container |
Description
Blue Fiberglass Nest Stack Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x48 Rolling Prep Table with Stainless Steel Top (AMG WT-3048-WHEELS)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- WESCO Non-Sparking Drum Plug Wrench, 1A121 (272016)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085172)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (780408)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 17 3/4 in L, 10 1/2 in W, 4 1/8 in H (8190085136)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H (7802085268)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- MAVERICK PLASTICS 27GAL BLKYEL Tough Box (27GBLKYW-06)
- Molded Fiberglass Storage Totes & Containers