Shop MOLDED PRODUCTS
Create Account
25604-000-000 13 in. Aqualevel White LidPortable Auto Leveler in Ground White Lid
- Mfr # 25604-000-000
- Zoro # G104009302
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25604-000-000
- Zoro #
- G104009302
- UPC #
- 849640017920
- Country of Origin
- China
Description
A fully automatic water level from cmp, the aqualevel is quick to setup and simple to use. It fits a standard garden hose connection, so no special tools are required. The aqualevel is a perfect solution for vacation homes, rental properties, and worry-free pool refills.
Features- Cmp automatic water levelers provide peace of mind for pool owners
- Automatically adjust the water level of the pool to prevent damage to pool equipment
- Fills pool automatically when water level is low
- Protects pump from running dry
- Standard hose connection
- Color: White
- Size: 13"
- Weight: 2.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.