Shop ZORO SELECT
See all product information
Create Account
PckExtrctr, 1/4"Dia, 14"L, Solid, CrkScrw
- Mfr # ZUSA-CPT-48
- Zoro # G323509492
product price:Â
$
34.15
/ea
Key Features
Compatible Packing Space - Maximum
Not Rated
Compatible Packing Space - Minimum
1/4 in
Product Type
Packing Extractor
Extractor Tip Removability
Fixed
Extractor Shaft Style
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CPT-48
- Zoro #
- G323509492
- UPC #
- 197666239735
- Country of Origin
- United States
- Compatible Packing Space - Maximum
- Not Rated
- Item
- Packing Extractor
- Compatible Packing Space - Minimum
- 1/4 in
- Product Type
- Packing Extractor
- Extractor Tip Removability
- Fixed
- Extractor Shaft Style
- Solid
- Compatible Packing Seal
- Compression Packing
- Extractor Tip Style
- Corkscrew
Dimensions
- Extractor Diameter
- 1/4 in
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Packing Extractor, Overall Length 14 in, Compatible Packing Space - Minimum 1/4 in, Compatible Packing Space - Maximum Not Rated, Product Type Packing Extractor, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.