Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Gray Frame, Half-Frame

  • Mfr # 5002M-1

  • Zoro # G816042413


product price: $14.19
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002M-1
Zoro #
G816042413
UPC #
092311500256
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
5000
Standards
ANSI Z87.1, AS/NZS 1337.1, CSA Z94.3
Arm Color
Gray
Arm Tip Type
Spatula
Gender
Unisex
Application
Healthcare
Padding Location
Nose Bridge
Temple Tip Features
Flexible
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible
Eye Socket Lining Material
TPE
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate, TPE
Adjustable Pieces
Nose Bridge, Temple
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L2
Lining Location
Eye Socket
Hinge Type
Spring
Nose Bridge Material
TPE

Description

Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products