Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moldex Moldex 507-6632 Meteors Small Disposableearplugs Corded Nrr 28 507-6632

Moldex 507-6632 Meteors Small Disposableearplugs Corded Nrr 28 (Discontinued)

  • Mfr # 507-6632
  • Zoro # G103902116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-6632
Zoro #
G103902116
UPC #
-
Country of Origin
United States

Description

  • Soft slow recovery foam and contoured shape molds easily to the ear canal for all day comfort.
  • Noise Reduction Rate (NRR): 28 dB.
  • Size Group: Small.
  • Body Material: Foam.
  • Type: Corded.
  • Quantity: 200 pair per box.
  • Height: 16.700".
  • Length: 25.300".
  • Width: 13".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.