Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green 6705

Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (Discontinued)

  • Mfr # 6705
  • Zoro # G2445726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6705
Zoro #
G2445726
UPC #
-
Country of Origin
United States

Details

Pairs Per Package
500
Cord Options
Uncorded
Series
Pura-Fit
Item
Ear Plugs with Dispenser

Description

The Moldex Pura-Fit Ecostation M6705 Starter Kit Provides Convenient, Quick Access &Ease Of Use For More Compliance. Plus, Workers Take Only One Pair At A Time, So There Is Less Waste And More Cost Savings. Lower Cost Per Pair Than Packaged Earplugs. Earplug Dispenser Contains 500 Pairs Of Pura-Fit Earplugs, Which Are Tapered So They'Re Easier To Insert In Most Ear Canals As Well As Easier To Grasp. Pura-Fit Plugs Are Designed For Increased Compliance & Fewer Complaints. The Special Foam Is Formulated For Softness & Comfort, And The Outer Surface Is Smooth So It Doesn'T Irritate The Ear Canal.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.