Zoro Homepage

7800 Series Premium Silicone Half Mask Respirator, Large

  • Mfr # B2220396

  • Zoro # G716377288


product price: $70.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2220396
Zoro #
G716377288
UPC #
-
Country of Origin
China

Description

Moldex 7803 7800 Series Premium Silicone Half Mask Respirator, Large The 7000/7800 Series half mask respirators are specifically designed to comfortably conform to facial contours and with a modern look that increases worker acceptance. The curved neck buckle and adjustable head cradle ensure a comfortable, custom fit for most users and without pressure points. Workers will enjoy the all-day comfort that comes from the lightweight 7000/7800 Series masks. The low profile, compact design provides an expansive field of vision and makes the mask well suited to be worn under welding helmets. In drop down mode the mask can be conveniently stored around the neck while on the go. Switch the strap to lock down position for quick donning of a mask pre-adjusted for personal comfort. Features: The 7800 Premium Silicone Half Mask has higher resistance to heat and compression, with all the enhanced comfort and durability of silicone Sleek design for modern, high-tech look and increased worker acceptance Light weight design plus extra-wide sealing area provides all-day comfort Low profile, compact design fits well under welding helmets and with safety glasses Mask drops down for convenient storage around the neck or locks down for custom fit Adjustable head cradle and curved neck buckles for extra comfort Wide field of vision Maintenance made simple with very few replacement parts Available pre-assembled and also as individual components 100% PVC-Free Features The 7800 Premium Silicone Half Mask has higher resistance to heat and compression, with all the enhanced comfort and durability of silicone Sleek design for modern, high-tech look and increased worker acceptance Light weight design plus extra-wide sealing area provides all-day comfort Low profile, compact design fits well under welding helmets and with safety glasses Mask drops down for convenient storage around the neck or locks down for custom fit Adjustable head cradle and curved neck buckles for extra comfort Wide field of vision Maintenance made simple with very few replacement parts Available pre-assembled and also as individual components 100% PVC-Free Specifications Size Large Construction: Silicone Description: 7800 Series Premium Silicone Half Mask Respirator Type: Half Facepiece Weight 0.438 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.