Shop MOLDEX
See all product information
Create Account
Adaptor, PR
Mfr # 7927
Zoro # G324501594
product price:Â
$
8.25
/pr
Key Features
Color
Black
System Type
APR System
Series
7000, 7800, 9000
Brand and Series
Moldex
Features
Easy Installation, Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7927
- Zoro #
- G324501594
- UPC #
- 092311792729
- Country of Origin
- United States
Dimensions
- Size
- Universal
Details
- Color
- Black
- System Type
- APR System
- Series
- 7000, 7800, 9000
- Brand and Series
- Moldex
- Features
- Easy Installation, Reusable
- Standards
- NIOSH 42 CFR Part 84, NIOSH Approved
- Item
- Adaptor
- Compatible with Manufacturer Part Number
- 7001, 7002, 7003, 7740, 7801, 7802, 7803, 7910, 9001, 9002, 9003
- For Use With
- 7000-7800 Series Half Mask, 9000 Series Full Face Respirators
- Includes
- Piggyback Adapters
- Compatible with Series
- 7000, 7800, 9000
- Compatible with Brand
- Moldex
Description
Item Adaptor, For Use With 7000-7800 Series Half Mask, 9000 Series Full Face Respirators, Compatible with Brand Moldex, Compatible with Series 7000, 7800, 9000, Compatible with Manufacturer Part Number 7001, 7002, 7003, 7740, 7801, 7802, 7803, 7910, 9001, 9002, 9003, 7000, 7800, 9000, Includes Piggyback Adapters, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.