Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpha Reusable earplug, Corded W/ Pocket-Pak 50 Pairs

  • Mfr # 6435

  • Zoro # G402679559


product price: $125.09
/ea
Free Shipping & Returns

Key Features

Earplug Color
Gray/Lime
Weight
0.356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6435
Zoro #
G402679559
UPC #
092311643502
Country of Origin
United States

Details

Earplug Color
Gray/Lime
Weight
0.356

Description

Innovative engineering and automation has allowed Moldex to create a superior reusable earplug at a very competitive price. Give workers the protection they need and the comfort they deserve, all while lowering your overall hearing protection program costs. Alphas’ high Noise Reduction Rating (NRR 27dB) provides protection for most noisy environments. All Moldex hearing protectors are independently tested to ANSI S3.19-1974 by an independent, accredited laboratory, so users can be confident in the protection they are getting, when worn properly. Never settle for manufacturer-tested NRRs! The unique ridged stem of Alphas allows the user to get a solid grip on the earplug for ease of insertion and removal, even when wearing gloves. Like all Moldex products and packaging, Alphas are 100% PVC Free. It’s another way to help keep materials out of landfills that can produce toxic residue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.