
Alphas Earplug, One Size, Reusable, Flanged, Uncorded, Gray/Green Plug, 27 dB, PVC Free
Mfr # 6430
Zoro # G812467944
product price: $87.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6430
Zoro #
G812467944
UPC #
-
Country of Origin
United States
Description
Earplug, Alphas, Size: One Size; Type: Reusable; Plug Shape: Flanged; Style: Uncorded; Plug Color: Gray/Green; Plug Material: Polyurethane; Noise Reduction Rating: 27 dB; PVC Free: Yes; Standard: ANSI S3.19-1974; Pack: 50 Pair/Box - Innovative engineering and automation has allowed Moldex to create a superior reusable earplug at a very competitive price. Give workers the protection they need and the comfort they deserve, all while lowering your overall hearing protection program costs. Alphas high Noise Reduction Rating NRR 27dB provides protection for most noisy environments. All Moldex hearing protectors are independently tested to ANSI S3.19-1974 by an independent, accredited laboratory, so users can be confident in the protection they are getting, when worn properly. Never settle for manufacturer-tested NRRs! The unique ridged stem of Alphas allows the user to get a solid grip on the earplug for ease of insertion and removal, even when wearing gloves. Like all Moldex products and packaging, Alphas are 100% PVC Free. Its another way to help keep materials out of landfills that can produce toxic residue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.