Cartridge, 8000, Yellow, Snap-In Gasket, Moldex 8000 Series

  • Mfr # 8300

  • Zoro # G4092121


product price: $103.73
/pk 10, $10.37/ea
Free Shipping & Returns

Key Features

For Use With
Moldex 8000 Series
Color Code
Yellow
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Snap-In Gasket
NIOSH Rating
Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Organic Vapor (OV), Sulfur Dioxide (SD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8300
Zoro #
G4092121
UPC #
092311830001
Country of Origin
United States

Details

Item
Cartridge
For Use With
Moldex 8000 Series
Color Code
Yellow
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Snap-In Gasket
NIOSH Rating
Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Organic Vapor (OV), Sulfur Dioxide (SD)
Typical Application
Agriculture, and Smelters., Ceramics and Cement Work, Chemical Processing, Coal-Fired Utilities, Degreasing, Dry Cleaning, Electroplating, Etching and Polishing Of Glass, Fertilizer Manufacture, Fiberglass Manufacture, Flour Bleaching, Fluorocarbon and Fluoride Production, Forging, Foundries, Heat Treating Operations, Laboratories, Lime Kilns, Manufacture and Use Of Adhesives, Manufacture and Use Of Inks, Manufacture Of Cosmetic Preparations, Manufacture Of Paints and Dyes, Manufacture Of Roofing and Asphalt Products, Mining, Paper Making, Perfumes and Pharmaceuticals, Pesticide Manufacture and Application, Petrochemical Plants. Aluminum Processing, Petroleum Distillation, Preserving Food and Wine, Printing, Pulp and Paper Manufacture, Rayon Textile Plants, Rendering, Rubber Manufacturing, Soap Making, Timber Preserving, Tobacco Industry, Treatment Of Leather Hides, Treatment Of Timber and Wood Products, Trucking, Uranium Enrichment
Standards
NIOSH
Series
8000

Description

Cartridge, NIOSH Rating Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Organic Vapor (OV), Sulfur Dioxide (SD), Yellow, Compatible with Brand and Series Moldex 8000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Snap-In Gasket, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.