Cartridge, 7000, Green, Bayonet, Moldex 7000/7800/9000 Series Respirators
Mfr # 7400
Zoro # G3674973
product price: $27.29
/pk 2, $13.65/eaKey Features
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Green
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Ammonia (AM), Methylamine (MA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7400
Zoro #
G3674973
UPC #
092311740003
Country of Origin
United States
Details
Item
Cartridge
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Green
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Ammonia (AM), Methylamine (MA)
Typical Application
Blueprinting, Electroplating, Extraction Of Metal Ores, Manufacture Of Fertilizer, Paper Or Rubber, Pesticides, Petroleum Refining, Pharmaceuticals, Photographic Chemicals, Production Of Dyes., Synthetic Resins, Textiles, Treatment Of Scrap Metal
Standards
NIOSH
Series
7000
Description
Cartridge, NIOSH Rating Ammonia (AM), Methylamine (MA), Green, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.