Cartridge, 7000, Black, Bayonet, Moldex 7000/7800/9000 Series Respirators
Mfr # 7100
Zoro # G3624022
product price: $18.15
/pk 2, $9.08/eaKey Features
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Black
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Organic Vapor (OV)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100
Zoro #
G3624022
UPC #
092311710006
Country of Origin
United States
Details
Item
Cartridge
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Black
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Organic Vapor (OV)
Typical Application
Standards
NIOSH
Series
7000
Description
Cartridge, NIOSH Rating Organic Vapor (OV), Black, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.