Cartridge, 8000, Olive, Snap-In Gasket, Moldex 8000 Series
Mfr # 8500
Zoro # G4709153
product price: $114.99
/ea
Free Shipping & Returns
Key Features
For Use With
Moldex 8000 Series
Color Code
Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Snap-In Gasket
NIOSH Rating
Formaldehyde (FM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8500
Zoro #
G4709153
UPC #
092311850009
Country of Origin
United States
Details
Item
Cartridge
For Use With
Moldex 8000 Series
Color Code
Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Snap-In Gasket
NIOSH Rating
Formaldehyde (FM)
Typical Application
Synthesis Of Formaldehyde Resins, Chelating Agents and Dyes, Textile Manufacturing, Tanning Operations, Manufacture Of Particle Board, Plywood, Sandpaper, Grinding Wheels, Embalming.
Standards
NIOSH
Series
8000
Description
Cartridge, NIOSH Rating Formaldehyde (FM), Olive, Compatible with Brand and Series Moldex 8000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Snap-In Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.