Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Cartridge/Filter, 7000, Magenta, Olive, Bayonet

  • Mfr # 7640

  • Zoro # G4378236


product price: $39.99
/pk 2, $20.00/ea

Key Features

For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Ammonia (AM), Chlorine (CL), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7640
Zoro #
G4378236
UPC #
092311764009
Country of Origin
United States

Details

Item
Combination Cartridge/Filter
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Ammonia (AM), Chlorine (CL), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
Typical Application
Construction; Petrochemical; Transportation; Chemical Manufacturing
Standards
NIOSH
Series
7000

Description

Combination Cartridge/Filter, NIOSH Rating Ammonia (AM), Chlorine (CL), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD), Magenta, Olive, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.