Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Disposable Foam Ear Plugs, Bullet Shape, 33 dB, 100 PK 507-6654

Disposable Foam Ear Plugs, Bullet Shape, 33 dB, 100 PK (Discontinued)

  • Mfr # 507-6654
  • Zoro # G5008626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-6654
Zoro #
G5008626
UPC #
092311665405
Country of Origin
United States

Details

Reusability
Disposable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Corded
Earplug Shape
Bullet
Noise Reduction Rating
33 dB
Pairs Per Package
100
Standards
ANSI S3.19-1974
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Style
Corded

Description

SparkPlugs(R) Single-Use Earplugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Material Foam, Earplug Packaging Bulk Box, Series SparkPlugs, Standards ANSI S3.19-1974, Pairs per Package 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.