Zoro Homepage

SparkPlugs Ear Plugs with Dispenser, Foam, Bullet, 33 dB NRR, Corded, 150 Pairs Per Pkg

  • Mfr # 6880

  • Zoro # G7497996


product price: $66.99
/ea

Key Features

Cord Options
Corded
Earplug Color
Multicolor
Series
SparkPlugs
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6880
Zoro #
G7497996
UPC #
923116880086
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
6 in
Earplug Size
M
Overall Depth
13 1/2 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Corded
Earplug Color
Multicolor
Series
SparkPlugs
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
Earplug Material
Foam
Earplug Pair Pack Type
Plastic Bag
Pairs Per Package
150
For Use With
Ear Plugs
Includes
Mounting Bracket; Hardware
Band Material - Hearing Protection
Plastic
Cord Material - Hearing Protection
Plastic
Metal Detectable
No
Cord/Band Material
Plastic
Green Environmental Attribute
Does Not Contain PVC
Band Color - Hearing Protection
Purple
Cord Color
Purple
Standards
ANSI S3.19-1974; CSA Class AL
Color
Multi-Color (Plug), Purple (Cord)
Cord/Band Color
Purple
Dispenser Lid Style
Open
Mounting Hole Center to Center
4 35/64 in
Capacity - Pairs of Earplugs
150 Pairs
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Reusability
Disposable
Cord Material
Plastic
Number of Mounting Holes
2
Refillable
Non-Refillable
Dispenser Mounting Style
Wall
Band Color
Purple
Band Material
Non-PVC, Flexible Rubberized, Non-Halogen Compound
Product Type
Dispenser with Refill

Description

Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Multicolor, Cord Options Corded, Overall Depth 13 1/2 in, Overall Width 6 in, Overall Height 6 in, Earplug Size M, Capacity - Pairs of Earplugs 150 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Non-Refillable, Earplug Material Foam, Band Color Purple, Earplug Packaging Bulk Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.