Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs

  • Mfr # 6883

  • Zoro # G6638296


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Cord Options
Corded
Earplug Color
Green
Series
Glide
Noise Reduction Rating
30 dB
Earplug Shape
Pod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6883
Zoro #
G6638296
UPC #
092311688305
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
6 in
Earplug Size
M
Overall Depth
13 1/5 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Corded
Earplug Color
Green
Series
Glide
Noise Reduction Rating
30 dB
Earplug Shape
Pod
Earplug Material
Foam
Earplug Pair Pack Type
Plastic Bag
Pairs Per Package
150
For Use With
Ear Plugs
Cord/Band Color
Green
Band Color - Hearing Protection
Green
Standards
ANSI S3.19-1974
Metal Detectable
No
Green Environmental Attribute
Does Not Contain PVC
Band Material - Hearing Protection
Plastic
Includes
Hardware, Mounting Bracket
Cord Color
Green
Color
Bright Green
Cord/Band Material
Plastic
Cord Material - Hearing Protection
Plastic
Mounting Hole Center to Center
4 35/64 in
Capacity - Pairs of Earplugs
150 Pairs
Dispenser Lid Style
Open
Insertion Method
Push-In
Earplug Packaging
Bulk Box
Product Type
Dispenser with Refill
Dispenser Mounting Style
Wall
Refillable
Non-Refillable
Band Color
Green
Number of Mounting Holes
2
Band Material
Non-PVC, Flexible Rubberized, Non-Halogen Compound
Cord Material
Plastic
Reusability
Reusable

Description

Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 30 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Pod, Earplug Color High-Visibility Green, Cord Options Corded, Overall Depth 13 1/5 in, Overall Width 6 in, Overall Height 6 in, Earplug Size M, Capacity - Pairs of Earplugs 150 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Non-Refillable, Earplug Material Foam, Band Color Green, Earplug Packaging Bulk Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.