Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Disposable Foam Ear Plugs, Bullet Shape, 33 dB, 200 PK 507-6604

Disposable Foam Ear Plugs, Bullet Shape, 33 dB, 200 PK (Discontinued)

  • Mfr # 507-6604
  • Zoro # G5008650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507-6604
Zoro #
G5008650
UPC #
092311660400
Country of Origin
United States

Details

Reusability
Disposable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Uncorded
Earplug Shape
Bullet
Noise Reduction Rating
33 dB
Pairs Per Package
200
Standards
ANSI S3.19-1974
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Style
Uncorded

Description

SparkPlugs(R) Single-Use Earplugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Material Foam, Earplug Packaging Bulk Box, Series SparkPlugs, Standards ANSI S3.19-1974, Pairs per Package 200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.