Disposable Respirator, N95, AirWave, Adj. SmartStrap, Molded Nose Bridge, Gray, M/L, PK10

  • Mfr # 4600

  • Zoro # G5060081


product price: $43.99
/pk 10, $4.40/ea

Key Features

NIOSH Rating
N95
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600
Zoro #
G5060081
UPC #
092311460000
Country of Origin
United States

Dimensions

Mask Size
M/L

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Adjustable
Face Seal Type
Standard
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Nuisance Odor Removal
None
Latex Content
Contains Latex
Fluid Resistant
No
Nose Clip
No
Individually Packaged
No
ASTM Splash Rating
Not Rated
Eyeshield Color
None
ISO Cleanroom Class
Not Rated
Eyeshield Material
None
Mask Material
Dura-Mesh(R)
Includes Eyeshield
No

Description

Disposable Respirator, Mask Size M/L, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.