Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Disposable Respirator, N95, M/L, Pk 10 42000 4200

Disposable Respirator, N95, M/L, Pk 10 42000 (Discontinued)

  • Mfr # 4200
  • Zoro # G302702265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200
Zoro #
G302702265
UPC #
92311420004
Country of Origin
United States

Dimensions

Width
6.1
Height
5
Outside Diameter
0.65
Length
8

Description

The Moldex AirWave N95 Disposable Respirator is a comfortable alternative to many disposable respirators that seem more bothersome than beneficial. Respirator fEAtures an exclusive wave design that doubles the filter arEA for EAsier brEAthing, cool comfort and grEAter protection. Comfortable soft foam nose cushion and contoured shape custom fit this respirator to your face without compromising filtration. NIOSH approval number TC-84A-5636. Box of 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.