Disposable Respirator, N95, Nuisance Organic Vapors w/Exhale Valve, Dual Straps, M, Vendor Pack (2)
Mfr # 2400V
Zoro # G7648378
product price: $17.29
/pk 2, $8.65/eaKey Features
NIOSH Rating
N95, Nuisance Organic Vapor, Nuisance Ozone
Color
Gray
Mask Size
M
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400V
Zoro #
G7648378
UPC #
092311240091
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
N95, Nuisance Organic Vapor, Nuisance Ozone
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Fluid Resistant
No
Latex Content
Contains Latex
Nuisance Odor Removal
Organic Vapor
Nose Clip
No
Individually Packaged
No
ISO Cleanroom Class
Not Rated
Eyeshield Color
None
Eyeshield Material
None
ASTM Splash Rating
Not Rated
Includes Eyeshield
No
Mask Material
Dura-Mesh(R)
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, Nuisance Organic Vapor, Nuisance Ozone, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.