Meteors Ear Plug Dispenser Refill, Foam, Bell, 33 dB NRR, Uncorded, 2,000 Pairs Per Pkg

  • Mfr # 6708

  • Zoro # G1383108


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Cord Options
Uncorded
Earplug Color
Green
Series
Meteors
Noise Reduction Rating
33 dB
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6708
Zoro #
G1383108
UPC #
50092311670800
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
11 1/2 in
Earplug Size
Universal
Overall Depth
6 in

Details

Item
Ear Plug Dispenser Refill
Cord Options
Uncorded
Earplug Color
Green
Series
Meteors
Noise Reduction Rating
33 dB
Earplug Shape
Bell
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
2,000
For Use With
Ear Plugs
Material
ABS/POM Plastic
Metal Detectable
No
Capacity - Pairs of Earplugs
500 Pairs
Mounting Hole Center to Center
4-35/64 in
Standards
ANSI S3.19-1974
Dispenser Lid Style
Hinged Door
Insertion Method
Roll-Down
Refill Type
Cartridge Refill
Pairs per Package
500
Reusability
Disposable
Earplug Packaging
Bulk Box
Dispenser Mounting Style
Wall

Description

Ear Plug Dispenser, Product Type Dispenser Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bell, Earplug Pair Pack Type Loose, Earplug Size Universal, Pairs per Package 500, Overall Height 11 1/2 in, Overall Width 6 in, Earplug Color Green, Overall Depth 6 in, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, Earplug Packaging Bulk Box, For Use With Ear Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.