Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meteors(R) Disposable Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK

  • Mfr # 6630

  • Zoro # G4062256


product price: $54.19
/pk 200, $0.27/ea

Key Features

Noise Reduction Rating
28 dB
Earplug Color
Green
Reusability
Disposable
Earplug Shape
Bell
Earplug Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6630
Zoro #
G4062256
UPC #
092311663005
Country of Origin
United States

Dimensions

Earplug Size
S

Details

Item
Ear Plugs
Noise Reduction Rating
28 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
200
Series
Meteors(R)
Standards
ANSI S3.19-1974; CSA Class AL
Metal Detectable
No
Insertion Method
Roll-Down
Green Environmental Attribute
Does Not Contain PVC
Noise Reduction Rating NRR
28 dB
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag

Description

Ear Plugs, Noise Reduction Rating 28 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size S, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series Meteors(R), Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Green, Metal Detectable No, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.