Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mellows(R) Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK

  • Mfr # 6820

  • Zoro # G3940361


product price: $37.19
/pk 200, $0.19/ea

Key Features

Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Bullet
Earplug Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6820
Zoro #
G3940361
UPC #
092311682006
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200
Series
Mellows(R)
Insertion Method
Roll-Down
Metal Detectable
No
Green Environmental Attribute
Does Not Contain PVC
Noise Reduction Rating NRR
30 dB
Standards
ANSI S3.19-1974; CSA Class AL
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag

Description

Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series Mellows(R), Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Orange, Metal Detectable No, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.