Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK
Mfr # 6620
Zoro # G2955215
product price: $59.29
/pk 200, $0.30/eaKey Features
Noise Reduction Rating
33 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6620
Zoro #
G2955215
UPC #
092311662008
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200
Series
Goin' Green(R)
Noise Reduction Rating NRR
33 dB
Standards
ANSI S3.19-1974; CSA Class AL
Green Environmental Attribute
Does Not Contain PVC
Insertion Method
Roll-Down
Metal Detectable
No
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series Goin' Green(R), Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Green, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.