Mellows Ear Plugs with Dispenser, Foam, Bell, 30 dB NRR, Uncorded, 250 Pairs Per Pkg
Mfr # 6846
Zoro # G4155322
product price: $55.19
/eaKey Features
Cord Options
Uncorded
Earplug Color
Orange
Series
Mellows
Noise Reduction Rating
30 dB
Earplug Shape
Bell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6846
Zoro #
G4155322
UPC #
092311684604
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Earplug Color
Orange
Series
Mellows
Noise Reduction Rating
30 dB
Earplug Shape
Bell
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
250
For Use With
Ear Plugs
Green Environmental Attribute
Does Not Contain PVC
Color
High Visibility Orange
Includes
Mounting Bracket; Hardware
Metal Detectable
No
Standards
ANSI S3.19-1974; CSA Class AL
Capacity - Pairs of Earplugs
250 Pairs
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Product Type
Dispenser with Refill
Reusability
Disposable
Description
Ear Plugs with Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 30 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bell, Earplug Color Orange, Cord Options Uncorded, Earplug Size M, Capacity - Pairs of Earplugs 250 Pairs, Metal Detectable No, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Standards ANSI S3.19-1974, For Use With Ear Plugs, Includes Hardware, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.