Meteors Ear Plugs with Dispenser, Foam, Bell, 33 dB NRR, Uncorded, 500 Pairs Per Pkg
Mfr # 6875
Zoro # G4282503
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Cord Options
Uncorded
Earplug Color
Green
Series
Meteors
Noise Reduction Rating
33 dB
Earplug Shape
Bell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6875
Zoro #
G4282503
UPC #
092311687506
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Earplug Color
Green
Series
Meteors
Noise Reduction Rating
33 dB
Earplug Shape
Bell
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
500
For Use With
Ear Plugs
Metal Detectable
No
Color
Bright Green
Standards
ANSI S3.19-1974; CSA Class AL
Green Environmental Attribute
Does Not Contain PVC
Includes
Mounting Bracket; Hardware
Capacity - Pairs of Earplugs
250 Pairs
Insertion Method
Push-In
Earplug Packaging
Bulk Box
Product Type
Dispenser with Refill
Reusability
Disposable
Description
Ear Plugs with Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Push-In, Reusability Disposable, Earplug Shape Bell, Earplug Color Green, Cord Options Uncorded, Earplug Size M, Capacity - Pairs of Earplugs 250 Pairs, Metal Detectable No, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Standards ANSI S3.19-1974, For Use With Ear Plugs, Includes Hardware, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.