Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moldex Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Assorted Colors 507-6645

Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Assorted Colors (Discontinued)

  • Mfr # 507-6645
  • Zoro # G5008635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-6645
Zoro #
G5008635
UPC #
092311664507
Country of Origin
United States

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Series
SparkPlugs
Pairs Per Package
500
Noise Reduction Rating
33 dB
Earplug Material
Foam
Earplug Packaging
Dispenser
Standards
ANSI S3.19-1974
Earplug Shape
Bullet
Reusability
Disposable
Style
Uncorded

Description

SparkPlugs(R) Single-Use Earplugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Reusability Disposable, Cord Options Uncorded, Earplug Material Foam, Earplug Packaging Dispenser, Series SparkPlugs, Standards ANSI S3.19-1974, Pairs per Package 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.