This item is Discontinued.

Moldex Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green 507-6845

Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (Discontinued)

  • Mfr # 507-6845
  • Zoro # G5008608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-6845
Zoro #
G5008608
UPC #
092311684505
Country of Origin
United States

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Earplug Color
Green
Series
Pura-Fit
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
500
Standards
ANSI S3.19-1974
Earplug Packaging
Dispenser
Reusability
Disposable
Color
Green
Style
Uncorded

Description

Pura-Fit(R) Single-Use Earplugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Reusability Disposable, Cord Options Uncorded, Earplug Material Foam, Earplug Packaging Dispenser, Series Pura-Fit, Standards ANSI S3.19-1974, Pairs per Package 500, Earplug Color Green, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.