Zoro Homepage

Ear Plug Dispenser Tray

  • Mfr # 0601

  • Zoro # G4277786


product price: $5.79
/ea

Key Features

For Use With
0602-710 One-Stop PlugShop(R), 0604 1 Kit, 6868 1 Bracket, 9700-734 PlugStation, 9702-789 Goin' Green Poster
Material
Polyethylene Terephthalate Copolymer
Compatible with Manufacturer Model Number
6644, 6646, 6844
Capacity - Pairs of Earplugs
50 Pairs
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0601
Zoro #
G4277786
UPC #
092311060101
Country of Origin
United States

Dimensions

Overall Depth
8 in
Overall Width
6 in
Overall Height
3 in

Details

Item
Ear Plug Dispenser Tray
For Use With
0602-710 One-Stop PlugShop(R), 0604 1 Kit, 6868 1 Bracket, 9700-734 PlugStation, 9702-789 Goin' Green Poster
Material
Polyethylene Terephthalate Copolymer
Compatible with Manufacturer Model Number
6644, 6646, 6844
Capacity - Pairs of Earplugs
50 Pairs
Number of Mounting Holes
2
Mounting Hole Center to Center
6 in
Compatible Dispensing System
6646 and 6844, Moldex PlugStation 6644
Dispenser Lid Style
Open
Disposable/ Reusable
Reusable
Dispenser Mounting Style
Wall
Product Type
Empty Dispenser
Compatible Manufacturer Part Number
6644, 6646, 6844
Compatible Manufacturer Model Number
6644, 6646, 6844
For Use With Mfr. Model Number
6644, 6646, 6844
Compatible with Manufacturer Model No.
6644, 6646, 6844
Compatible with Mfr. Model No.
6644, 6646, 6844
For Use with Mfr Model Number
6644, 6646, 6844
Compatible Pump Manufacturer Part Number
6644, 6646, 6844
Compatible Mfr. Model Number
6644, 6646, 6844

Description

Ear Plug Dispenser Tray, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 50 Pairs, Lid Style Open, Dispenser Mounting Style Wall, Material Polyethylene Terephthalate Copolymer, Overall Depth 8 in, Overall Height 3 in, Overall Width 6 in, Compatible Dispensing System 6646 and 6844, Moldex PlugStation 6644, Compatible with Grainger Part Number 2EUN4, 2FLK9, 2FLL4, Compatible with Manufacturer Model Number 6644, 6646, 6844

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.