Zoro Homepage

Filter, 7000, Magenta, Bayonet, Moldex 7000/7800/9000 Series Respirators

  • Mfr # 7990

  • Zoro # G3741385


product price: $17.19
/pk 2, $8.60/ea

Key Features

For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7990
Zoro #
G3741385
UPC #
092311799001
Country of Origin
United States

Details

Item
Filter
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
P100
Typical Application
For Contaminants Falling Under An Osha Substance Specific Standard Requiring A High Efficiency Particulate Air (Hepa) Filter. These Substances Include Asbestos, Lead, Inorganic Arsenic and Cadmium. Also For Use In Environments Where Oil-Based Particulates Are Present.
Standards
NIOSH
Series
7000

Description

Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.