Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 7000, Magenta, Bayonet, Moldex 7000/7800/9000 Series Respirators

  • Mfr # 7960

  • Zoro # G3615132


product price: $15.79
/pk 2, $7.90/ea

Key Features

For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Nuisance Organic Vapor, P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7960
Zoro #
G3615132
UPC #
092311796000
Country of Origin
United States

Details

Item
Filter
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Nuisance Organic Vapor, P100
Typical Application
For Contaminants Such As Asbestos, Lead, Inorganic Arsenic, Cadmium and Mda That Fall Under An Osha Substance Specific Standard Requiring A High Efficiency Particulate Air (Hepa) Filter. Can Also Be Used In Applications Such As Pharmaceutical, Battery, Nuclear, Welding and Metal Processing. Outside Of The Usa, Check With All Applicable and Local Government Regulations. Also For Use In Environments Were Oil-Based Particulates Are Present.
Standards
NIOSH
Series
7000

Description

Filter, NIOSH Rating Nuisance Organic Vapor, P100, Magenta, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.