Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Filter, Threaded, R95, White, 10 PK, NIOSH 8970

Filter, Threaded, R95, White, 10 PK, NIOSH (Discontinued)

  • Mfr # 8970
  • Zoro # G3599452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8970
Zoro #
G3599452
UPC #
092311897004
Country of Origin
United States

Details

Item
Filter
For Use With
Moldex 7000, 7800, 8000, and 9000 Series
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
R95
Typical Application
Bagging, Buffing, Cement, Grinding, Hot, Humid and Dusty Environments Such As Welding, Lime, Metal Machining, Polishing, Poultry and Textiles. For Oil and Non-Oil Based Particulates., Sanding, Soldering and Brazing, Stone Quarrying, Sweeping, Underground Mining
Standards
NIOSH
Series
8000

Description

Filter, NIOSH Rating R95, White, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.