
Glide Earplug, One Size, Twist In, Pod, Corded, Bright Green Plug, Soft Foam Plug, 30 dB
Mfr # 6945
Zoro # G812467845
product price: $84.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6945
Zoro #
G812467845
UPC #
-
Country of Origin
United States
Description
Earplug, Glide, Size: One Size; Type: Twist In; Plug Shape: Pod; Style: Corded; Plug Color: Bright Green; Plug Material: Soft Foam; Cord Color: Green; Cord Material: Polycarbonate; Noise Reduction Rating: 30 dB; PVC Free: Yes; Standard: Pack: 100 Pair/Box - Glide Foams unique multi-curved stem rotates for a custom fit inside each ear canal. With its unique curved stem design, you simply push & twist for Glide to angle its way to find your fit. Glide Foam features a high NRR 30dB which is among the highest independent ratings for a no roll style plug. All Moldex hearing protection is independently tested to ANSI S3.19-1974 by Michael & Associates, Inc., State College, PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.