Zoro Homepage

Glide PlugStation Earplug Dispenser, Corded, 150 Pair

  • Mfr # B2257863

  • Zoro # G216316701


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2257863
Zoro #
G216316701
UPC #
-
Country of Origin
China

Description

Moldex 6883 Glide PlugStation Earplug Dispenser, Corded, 150 Pairs/Dispenser PlugStation 150 Pairs Glide- foam twist-in Earplug, corded, with mounting bracket. PlugStation earplugs can be placed in all places they are needed. Increase compliance, because the high visibility of the dispenser increases awareness so time won't be wasted looking for earplugs. PlugStations are sealed to ensure that the plugs stay clean and sanitary, with Corded PlugStations, you pull to dispense corded earplugs so you don't have to worry about plugs falling on the floor or trays collecting dust and contaminants. Specifications Description: PlugStation With Glide Earplugs Ear Plug Shape: Tapered Noise Reduction Rate Nrr: 33 dB Series: Glide Disposable/Reusable: Disposable Ear Plug Color: Green Metal Detectable: No Ear Plug Size: One Size Ear Plug Material: Polyurethane Foam Corded/Banded: Corded Price Per: Dispenser Ear Plug Packaging: Dispenser, Wrapped Weight 2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.