Zoro Homepage

Glide Reusable Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK

  • Mfr # 6940

  • Zoro # G5126527


product price: $61.19
/pk 100, $0.61/ea

Key Features

Noise Reduction Rating
30 dB
Earplug Color
Green
Reusability
Reusable
Earplug Shape
Pod
Earplug Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G5126527
UPC #
092311694009
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
30 dB
Earplug Color
Green
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
100
Series
Glide
Metal Detectable
No
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI S3.19-1974; CSA Class AL
Insertion Method
Push-In
Noise Reduction Rating NRR
30 dB
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Bag, Unwrapped
Electrically Insulated
No

Description

Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Series Glide(R), Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Green, Metal Detectable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.