Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK
Mfr # 6445
Zoro # G5126511
product price: $84.39
/pk 50, $1.69/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
27 dB
Earplug Color
Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6445
Zoro #
G5126511
UPC #
092311644509
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Soft Plastic
Pairs Per Package
50
Series
Glide
Green Environmental Attribute
Does Not Contain PVC
Cord Material - Hearing Protection
Plastic
Cord Color
Green
Metal Detectable
No
Includes
(1) Optional Cord
Noise Reduction Rating NRR
27 dB
Standards
ANSI S3.19-1974; CSA Class AL
Insertion Method
Push-In
Band Material - Hearing Protection
Plastic
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Bag, Unwrapped
Band Material
Plastic
Cord Material
Plastic
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Soft Plastic, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Band Color Green, Series Glide(R), Cord Material Plastic, Band Material Plastic, Cord Color Green, Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Green, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.